Abbotsford

ABB E210 Superstrut® U-Shape Support 5-3/8 in Lx 2-7/16 in D 3 Holes Gold Galvanized/Standard

Price $60.9635 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E210

Description

U-shaped fitting for use with attaching E series channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name U-Shape Support Type Fittings & Brackets (Series 200)
Number of Holes 3 Length 5-3/8 in
Width 1-5/8 in Material Steel
Series 200 Depth 2-7/16 in
Hole Size 1 in Finish Gold Galvanized/Standard
For Use With E Series Channels Standards UL Listed and CSA Certified
Application For Metal Framing Applications UPC 616013017395

Packages

1 - UNIT - 1