Description
Toggle-operated Non-reversing Open Type Manual Motor Starter with 1 phase, 2-poles.
Specifications
| Brand Name | GE | Item Name | Manual Motor Starter |
| Type | Non-Reversing, Open | Coil Voltage | 115/230 VAC |
| Amperage Rating | 16 A | Phase | 1 |
| HP Rating | 1 hp at 120/230 V, 115/230 VDC | Number of Poles | 2 |
| Actuator Type | Toggle | Dimensions | 1.7 in W x 2.31 in D x 3.81 in H |
| Maximum Voltage | 277 VAC | Standards | CSA Certified, UL 508 Listed |
| UPC | 783166267684 |
Packages
| 1 - UNIT - 1 |