Description
Specifications
| Brand Name | Carlo Gavazzi | Item Name | Relay |
| Voltage Rating | 24 VAC/VDC, 250 VAC/30 VDC | Amperage Rating | 6 A |
| Frequency Rating | 50/60 Hz | Contact Configuration | SPDT, 1 NO, 1 NC |
| Type | Slim | Number of Poles | 1 |
| Connection | Screw | Degree of Protection | IP40 |
| Dimensions | 2.18 in L x 0.08 in W x 6.49 in H | Standards | CE Certified, CSA Certified, cRUus Listed, RoHS Compliant |
Packages
| 20 - UNIT - (20) |