Abbotsford
carzpd11xa

CARLO GAVAZZI 10A 300VAC Socket for RCP Relay

Price $7.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:ZPD11XA

Description

Carlo Gavazzi sockets for RCP relays. Rated voltage 300VAC. Rated current 10A

Specifications

Brand Name Carlo Gavazzi Item Name Socket
Voltage Rating 300 VAC Amperage Rating 10 A
Number of Pins 11 Mounting Type DIN Rail
Terminal Type Screw Enclosure Type IP20
Dimensions 61.4 mm L x 38 mm W x 27 mm H For Use With RCP Series Relays
Standards CE Certified, RoHS Compliant

Packages

10 - UNIT - (10)