
PASS & SEYMOUR WP3460IV Cat 6 RJ45 Keystone Connector, Ivory
Description
This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Creates an Ethernet port• Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs Rear retention caps ensure secure wire termination• Vertical design for easy punchdown termination• T658A and T568B wiring labels included• Meets Category 6 described in TIA/EIA-568-B.2• Insertion and extraction life is 750 Cycles Min• Jack housing is high-impact, flame resistant plastic, UL 94V-0• Spring wire is phosphor bronze alloy plated with 50 micro-inch of gold over 100 micro-inches of nickel
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Category 6 Keystone Insert | Type | RJ45 8(4), Punchdown |
Cable Type | Category 6 | Termination Style | Insulation Displacement, A/B |
Color | Ivory | Cable Size | 22 AWG |
Material | High Impact Flame Retardant Plastic | Mounting Type | Wallplate or Strap, Vertical |
Standards | ANSI/UL 1863, CAN/CSA C22.2 No. 182.4-1990, T568 | Application | For Residential, Flat Cable, Round Cable, Solid Core |
UPC | 804428024385 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |