Abbotsford
onqwp3476or

PASS & SEYMOUR WP3476OR Cat 6 Quick Connect RJ45 Keystone Insert, Orange

Price $9.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3476OR

Description

FEATURES AND BENEFITS:• RoHS Compliant• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)• RJ45 Inserts can be terminated with any 110 punchdown tool• Exceeds EIA/TIA 568A/B Cat 6 Performance Specifications• Humidity: Max Noncondensing 93%• Material: Phosphor Bronze Alloy• Mounting: Wallplate or Strap• OhmValue: Contact Resistance: Spring Wire - 20 milliohm max, IDC - 2.5 milliohm max• Operating Temperature (Celsius): -10°C to 60°C• Storage Temperature: -40°C to 70°C• Wire Gauge: 22 - 24 AWG• Receptacle Type: RJ45 Female• Number Of Receptacles: 1• Finish: 50 microinches 24K Hard Gold over 70-100 microinches Nickel• Pair Count: 4• Termination: via Punchdown Tool• Connection Type: 8P8C• Type: Keystone Insert• Input Plug Type: RJ45 Male

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Category 6 Keystone Connector Type RJ45, Female
Cable Type Category 6 Number of Positions 8
Termination Style A/B Quick Connect Contacts Spring Wire 50 µin 24K Hard Gold over 70 - 100 µin Nickel
Color Orange Cable Size 22 - 24 AWG
Number of Contacts 8 Voltage Rating 1000 V
Contact Resistance 2.5 MO Material Phosphor Bronze, High Impact Flame-Retardant Plastic Housing
Finish Smooth, Sn Alloy Plated, Gold and Nickel Plated Spring Wire Insertion Loss 0.2 (at 100 MHz) dB
Insulation Resistance 500 mO at 100 VDC Plug Retention Force 50 N
Temperature Rating 14 - 140 °F Dimensions 0.76 x 0.67 x 1.18 in
Environmental Conditions 0 - 93% RH Non-Condensing Standards ANSI/TIA-568-C.2
Application Residential UPC 804428036784

Packages

10 - UNIT - (10) 60 - UNIT - 60 5040 - SKID -5040