Description
eXtreme® Category-6 component-rated UTP QuickPort® connector. Terminates 26 to 22 gauge solid conductors. Capable of multiple re-terminations. Gas-tight IDC connectors prevent corrosion. Dual-layer T568B/T568A wiring label simplifies punchdown. Patented retention force technology protects tines from damage from 4 or 6 pin plugs. Pair separation tower design facilitates separation of conductors and minimizes untwisting. 180° configuration allows for rear termination.
Specifications
| Brand Name | Leviton | Sub Brand | Extreme, QuickPort |
| Item Name | Category 6 Jack Connector | Type | CAT 6+ Quickport Connector |
| Cable Type | Category 6 | Number of Positions | 8 |
| Contacts | Copper Based Alloy Plated with 50 µin of Gold Over 100 µin of Nickel | Color | Blue |
| Number of Contacts | 8 | Mounting Type | Wallplate, Panel |
| Dimensions | 0.64 in W x 1.21 in D x 0.89 in H | Environmental Conditions | Flammability (Rated V-0 per UL94) |
| Standards | ANSI/TIA-568-C.2, ISO/IEC 11801 Class E, cULus Listed, ANSI/TIA-1096-A (Formerly FCC Part 68), CSA Certified, FCC Part 68 Compliant, NEC Article 800 Compliant | Application | For Commercial Use |
| UPC | 078477208403 |
Packages
| 1 - UNIT - 1 |