Abbotsford
TABAMTD7502502

ABB AMTD7502502 Connector 2port PVC insulation 750-250kcmil

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:AMTD7502502

Description

AMT Multi-port connector reduce the cost of field installations on splices, taps, and terminations. They are easy and quick to install, and provide superior insulation that lasts the life of the connection. PVC insulation eliminates failures and reduces outage costs. UV resistant material. Compact design provides space efficiencies. Dual-Rated for copper and aluminum conductors.

Specifications

Brand Name ABB Type 1-Level
Voltage Rating 600 V Material Aluminum
Temperature Rating 90 degrees C Standards UL E9809
UPC 783786452576

Packages

1 - UNIT - 1