Abbotsford
TECIPBNA42D

TECHSPAN 4-14 SOL Insulated Double-Sided Power Bar, Aluminum Clear

Price $40.41 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:IPBNA42D

Description

Specifications

Brand Name Techspan Item Name Power Bar Connector
Type Insulated Number of Conductors 2
Conductor Size 4 AWG Stranded, 14 AWG Solid Material Aluminum
Color/Finish Clear Dimensions 1.39 in L x 1.5 in W x 1.25 in H
Standards cUL Listed, RoHS Compliant UPC 776856266746

Packages

1 - UNIT - 1