Abbotsford
GES5810CC

ABB 5/8 inch x 10 ft E-Z-Ground Copper Bonded Steel Ground Rod

Price $75.1974 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6260

Description

All E-Z-Ground® ground rods have a heavy uniform covering of electrolytic copper bonded to a rigid steel core. Copper ions are forced electrically to join with the steel core, establishing a corrosion-resistant bond between the copper and the steel.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Type Ground Rod
Nominal Size 5/8 in Overall Length 10 ft
Material Steel Finish Copper Plated
Standards UL File Number E3060 UPC 783786800179

Packages

5 - UNIT = (5) 100 - UNIT = 100