Abbotsford
HOFA244808WFLP

HOFFMAN A244808WFLP Enclosure hinge 2-door handle steel grey 48x8x24"

Price $2,039.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A244808WFLP
Documents Documents

Description

ONE DOOR; HEIGHT 24 INCH; WIDTH 24 INCH; DEPTH 6 INCH; 304 STAINLESS STEEL; MATERIAL SPECIFICATION 14 GAUGE; #4 SMOOTH BRUSHED; CONTINUOUS HINGED WITH REMOVABLE PIN, CLAMP, FOAM GASKETED, PADLOCKABLE HASP AND STAPLE COVER; BACK PANEL A-24P24 (STEEL), A-24P24SS6 (STAINLESS STEEL) NOT INCLUDED; NEMA 3/3R/4/4X/12/13, IP66; WALL MOUNTING; SERVICE TYPE INDOOR/OUTDOOR; APPROVAL UL 508, UL 508-A, CSA, JIC EGP-1-1967; HOFFMAN[R] BRAND


Seams continuously welded and ground smooth

External welded-on mounting brackets for easy installation

External formed body flange channels away liquids

Gasketed overlapping doors eliminate need for center post

Removable door with continuous hinge

Oil-tight key-locking handle with 3-point latch

Removable heavy gauge continuous hinge pin

Data pocket is high-impact thermoplastic

Collar studs for mounting optional panels

Bonding provision on both doors

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Mild Steel Wall Mounted Industrial Enclosures Width 29.00 in
Depth 8 in Height 10.25 in
NEMA Rating 12 Indoor, dust-resistant Material Steel
Finish Powder Coat Standards UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12 , CSA, File No. 42186: Type 12 , IEC 60529, IP55
Application Controls and Drives UPC 783510271305

Packages

1 - UNIT - 1