Abbotsford
hofa20h2012gqrlp

HOFFMAN 20.19 x 20.25 x 12.00 Hinge-Cover with Quick-Release Latches Type 4X Enclosure, Gray

Price $2,397.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A20H2012GQRLP
Documents Documents

Description

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches.SPECIFICATIONS:• Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties• Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp• Seams are sealed; no holes or knockouts• Gasket assures water-tight and dust-tight seal• Fiberglass material is easily punched, drilled, filed or sawed• Data pocket is high-impact thermoplastic• Copper-flashed steel collar studs for mounting optional panels and terminal block kits.


Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties

Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access

Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp

Seams are sealed; no holes or knockouts

Gasket assures water-tight and dust-tight seal

Fiberglass material is easily punched, drilled, filed or sawed

Data pocket is high-impact thermoplastic

Copper-flashed steel collar studs for mounting optional panels and terminal block kits

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Feed-Through, Hinged Cover, Straight Section
Width 20-1/4 in Depth 12 in
Height 20.19 in Cover Type Hinged with Quick-Release Latch
NEMA Rating NEMA 4X Interior Panel Number A20P20/A20P20G
Mounting Type Wall Material Fiberglass
Finish Matte Color Gray
Standards CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP66 Application Controls and Drives; Corrosive Environments
UPC 783510295608

Packages

1 - UNIT - 1