Abbotsford
hampj20168rl

HAMMOND MANUFACTURING 20 inch x 16 inch x 8 inch Hammond Manufacturing PJ Series Type 4x Polyester Junction Box with Raised Lid, Gray

Price $960.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:PJ20168RL
Documents Documents

Description

Polyester modular enclosure. NEMA-4X. PJ-Series raised lid snap latch hinged cover, solid and window door. Made of Molded fiberglass polyester enclosure with matching cover is easily punched, cut or drilled. Enhanced UV inhibitors protect against outdoor weathering. Standard JIC sizes under 18 x 16 inch. Threaded brass inserts are provided for optional inner panel or terminal kit mounting. Mounting hardware is included. Stainless steel draw type snap latch door fasteners. Door fasteners include a provision for padlocking. Enclosures are available with bonded polycarbonate viewing windows. Door is supported with a continuous stainless steel hinge. Captive oil resistant gasket provides a positive seal. Threaded brass inserts are provided for mounting feet to the rear of the enclosure. Stainless steel mounting brackets and hardware are provided for mounting to the rear of the enclosure. Operating temperatures between 130 and -40°C.

Specifications

Brand Name Hammond Manufacturing Sub Brand PJ Series
Item Name Enclosure Type N4X Wallmount Encl. w/Raised Lid
Width 16 Depth 8.13
Height 20 Cover Type Raised Lid Snap Latch Hinged Cover, Solid and Window Door
NEMA Rating NEMA 4X Series PJ Series
Mounting Type Wall Material Steel
Color Gray Standards UL Listed, CSA Certified
Application Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet. Ideal in applications with high temperatures or highly corrosive environments. UPC 623980703190

Packages

1 - UNIT - 1