Abbotsford
WALPEDEIFPRODUAL

WALLBOX USA Eiffel Pedestal Pro Dual

Price $3,155.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WALLBOX
Manufacturer #:PED-EIF-PRO-DUAL

Description

Wallbox PED-EIF-PRO-DUAL Pedestal Eiffel Pro Dual For Pulsar Plus and Pulsar PRO Chargers Dual Mounting

Specifications

Brand Name Wallbox Sub Brand Eiffel
Item Name Dual Charge Pedestal Material Aluminum
Color/Finish Black Dimensions 7.9 in L x 7.9 in W x 55 in H
For Use With 40 A and 48 A Pulsar Plus and Pulsar PRO Chargers UPC SON00271788

Packages

1 - UNIT - 1