Description
Legrand's Cable Management EV Charging Pedestal requires three separate SKUs to be installed together for a complete product. XEVPEDCM3 is the mounting plate that attaches to the front of XEVPEDCM1 and holds the chargers and plug holders.
Specifications
| Brand Name | Legrand | Sub Brand | Wiremold |
| Item Name | EV Charger Cable Management Side-by-Side Mounting Plate | Type | Mounting Plate |
| Color | Silver | Dimensions | 28.0 inch (L) x 15.5 inch (W) x 1.0 inch (H) |
| Mounting | Mounting Holes: Pre-drilled mounting holes provide simple installation. | Standards | RoHS Compliant |
| Application | Commercial | UPC | 786776198836 |
Packages
| 1 - UNIT - 1 |