Abbotsford
PAU208095

H.PAULIN #6 x 1-1/2 inch Loxxon Square Socket Drive Pan Head Tapping Screw

Price $0.0982 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:208-095

Description

Socket tapping screw. Square socket drive. Sheet metal screw. Self tapping. Bright plated. Hardened.

Specifications

Brand Name H. Paulin Sub Brand Papco®
Item Name Tapping Screw Type Type A
System of Measurement SAE Thread Diameter #6
Thread Pitch 18 Length 1-1/2 in
Drive Type Square Socket Head Type Pan
Material Carbon Steel Finish Zinc Plated
Packaging Quantity 100/Pack Standards ISO 9001 Certified
UPC 771878255112

Packages

100 - UNIT - (100)