Abbotsford
PAU208199

H.PAULIN #10 x 1-3/4 inch Loxxon Square Socket Drive Pan Head Tapping Screw

Price $0.0892 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:208-199

Description

LOXXON® Self-tapping screw with square socket drive and zinc-plated.

Specifications

Brand Name H. Paulin Item Name Tapping Screw
System of Measurement Imperial Thread Diameter #10
Thread Pitch 13 Length 1-3/4 in
Drive Type Square Socket Head Type Pan
Material Carbon Steel Finish Zinc Plated
Series/Model 208 Point Type Type A
Packaging Quantity 100/Pack UPC 771878255464

Packages

100 - UNIT - (100)