Description
Nut, Standard Hex, Size 3/4 Inch, Type 316 Stainless Steel
Specifications
| Brand Name | Superstrut | Height | 41/64 in |
| Material | Stainless Steel,Stainless Steel | UPC | 616013128169 |
Packages
| 25 - UNIT - (25) |
Nut, Standard Hex, Size 3/4 Inch, Type 316 Stainless Steel
| Brand Name | Superstrut | Height | 41/64 in |
| Material | Stainless Steel,Stainless Steel | UPC | 616013128169 |
| 25 - UNIT - (25) |