Abbotsford
HOFHF0526413

HOFFMAN HF0526413 IP54 5 IN FF 230V 9011

Price $347.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HF0526413
Documents Documents

Description

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF05 Side-Mount Filter Fan, HF0526413 item is rated 230V 35CFM colored Black.


Click-Fit design quickly installs into enclosure wall; no tools or screws required

Opens with the flick of a finger for easy filter replacement

Enclosure side wall mounting

Reverse airflow option on HF13 models available to push/pull air through higher static pressure

Standard rope gasket provides proper seal to the enclosure

Similar cut-out sizes as other filter fan manufacturers

Terminal block connections

Optional thermostat available to save energy and extend service life

Hinged grille remains attached after opening

Size rage from 4 inch (102 mm) to 13 inch (325 mm)

Specifications

Brand Name Hoffman Size 6.15 x 6.16 x 3.98 in
Voltage Rating 230 VAC Amperage Rating 0.12 A 0.1 A
Type Open-Loop Cooling Material Plastic
Application Controls and Drives; Power Distribution UPC 783510342760

Packages

1 - UNIT - 1