×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
STNN212V2WLJWH

STANPRO 12V Double-Head N Series Commercial Thermoplastic PAR18/MR16 Remote, White

Price $40.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:N2-12V2WLJWH
Documents Documents
Country of origin:Canada

Description

Stanpro's N series of commercial thermoplastic PAR18/MR16 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, utilizing either LED, tungsten or quartz halogen lamps.

Specifications

Brand Name Stanpro Item Name Emergency Lighting Remote Head
Type 2-Head, Adjustable, Mini Housing Color White
Voltage Rating 12 VDC Lamp Wattage 2 W
Dimensions 2.8 in OD x 9.35 in L x 4.43 in H Lamp Type PAR18/MR16 LED
Mounting Canopy Series/Model N Series
Housing Material Thermoplastic Standards CSA C22.2 No. 141-15, Meets ICES-005
UPC 069549007161

Packages

1 - UNIT - 1