Abbotsford
PHI16A19PER950PE26DIM61

SIGNIFY 561019 16W 120V 5000K 1600LM A19 Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY CANADA LTD.
Manufacturer #:561019

Description

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Specifications

Brand Name Philips Lighting Item Name LED Bulb
Designation 16A19/PER/950/P/E26/DIM 6/1FB T20 Bulb Shape A19
Power (Wattage) 16 W Lumens 1600 lm
Color Temperature 5000 K Light Color Daylight
Color Rendering Index (CRI) 90 Beam Angle 250°
Voltage Rating 120 V Dimmable Yes
Incandescent Equivalent Wattage 100 W UPC 046677561017

Packages

6 - UNIT - (6)