Abbotsford
IWAMR16S275W27K35STD

STANDARD PRODUCTS 68259 7.5W 12V 2700K MR16 LED Lamp. White

Price $18.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68259

Description

7.5W 12V 2700K MR16 LED Lamp. White.

Specifications

Brand Name Standard Products Item Name Lamp Reflector
Lamp Type LED Dimensions 2 in dia x 1-15/16 in H
Color White Beam Angle 35°
For Use With Enclosed Luminaries Application Suitable for Use in Damp Locations
UPC 069549015678