×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
PHI8MR16LED830F35DIM

SIGNIFY 573949 8W 12V 3000K MR16 Dimmable LED Lamp

Price $27.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:573949

Description

Philips LED MR-16 lamps with single optic technology provide the look and color quality of traditional halogens while using a fraction of the energy. A perfect fit for spot lighting, they are compatible with most existing fixtures with MR16 GU5.3 holders and are designed as a retrofit replacement for halogen or incandescent spots.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 8MR16/LED/830/F35/DIM 12V 10/1FB Bulb Shape MR16
Bulb Base GU5.3 Power (Wattage) 8 W
Lumens 620 lm Color Temperature 3000 K
Average Life 25000 hr Light Color White
Color Rendering Index (CRI) 80 Beam Angle 35°
Center Beam Candle Power 1700 cd Voltage Rating 12 V
Amperage Rating 720 mA Material Aluminum
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 90 °C Incandescent Equivalent Wattage 75 W
Diameter 2 in Height 2.047 in
Width 1.771 in Maximum Overall Length 1-7/8 in
Standards Energy Star Certified, RoHS Compliant Application For Hotels, Restaurants, Bars, Cafés, Museums, Shops, Lobbies, Corridors, Stairwells, Washrooms, Reception Areas , Exhibitions, Display Cabinets
UPC 046677573942

Packages

10 - UNIT - (10) 8160 - SKID - 8160