EATON 12 inch Shaft Eaton Cutler-Hammer J-Frame Door Handle, Black
Description
Eaton’s Universal Rotary is suitable for use with Type 1 or 12 enclosure types. All rotary handle mechanisms include a handle “lock off” to prevent turning the breaker ON while in the OFF position, and indicate ON/OFF/Tripped/Reset positions. The Universal Rotary has the added feature of international markings for ON (I) and OFF (O). The Universal Rotary is made of molded material.
Specifications
Brand Name | Eaton | Item Name | Handle Mechanism |
Type | Universal, Through-the-Door | Size | 12 in Shaft |
Series/Model | G Series | Material | Molded Plastic |
Color | Black | For Use With | JG Circuit Breakers |
Standards | UL Listed | UPC | 782113760834 |
Packages
1 - UNIT - 1 |