Abbotsford
sieecql1

SIEMENS CANADA ECQL1 1 Pole Handle Lock For Q Series Single Pole, Black

Price $5.96 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ECQL1

Description

This Seimens Lock is used for holding breaker in "ON" or "OFF" position. Not a lockout/tagout device. It does not affect breaker functionality. Designed for Circuit Breakers: Type QP, BL, BQ, BQXD. Handle blocking device For use on Siemens or Murray breakers Blocks a handle in the "ON" or "OFF" position Does not affect breaker functionality.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Handle Blocking Device Type Plug-in
Dimensions 12.8 in L x 5.2 in W x 3.7 in H Standards UL 489
Application For Electrical Distribution, Switching-Off Blocking, Switching-On Blocking UPC 783643465626

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok