Abbotsford
cthnzm3xka2

3P Eaton Moeller Box Terminal Tunnel

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:NZM3-XKA2

Description

Type contains parts for a terminal located at top or bottom for 3 or 4-pole circuit-breakers. A standard with control circuit terminal for 1 x 0.75 - 2.5 mm2 (18 - 14 AWG) or 2 x 0.75 - 1.5 mm2 (18 - 16 AWG) copper conductors. Fitted outside the switch housing. Use with flexible and highly flexible conductors ferrules. Maximum specified cross-section can only be connected when stranded and without ferrules. Mounting of the cover NZM3(-4)-XKSA obligatory (supplied).

Specifications

Brand Name Eaton Item Name Tunnel Terminal with Cover
Type Tunnel Terminal Conductor Size 18-14 or 18-16 AWG
Number of Holes 3 Series NZM
Conductor Type Copper Dimensions 5-1/2 x 1.378 x 4 in
For Use With Flexible and Highly Flexible Conductors Ferrules Standards Contact Manufacturer
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other UPC 015082714615

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok