Abbotsford
gedfcalk13

ABB FCALK13 25-60Amp 600VAC General Electric Three Lug Kit for Circuit Breaker

Price $29.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:FCALK13

Description

Lug kit for use with Record Plus™ FC 100 molded case circuit breakers. 10 to 4 AWG (copper/aluminium) wire range. 0.4 to 0.5 inch strip length.

Specifications

Brand Name GE Item Name Lug Kit
Conductor Size 4 AWG, 6 AWG, 8 AWG, 10 AWG Amperage Rating 30 - 60 A
Conductor Type Aluminum/Copper For Use With Record Plus™ FC100, FB100 Molded Case Circuit Breakers
UPC 783164328011

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok