Abbotsford
gedthqel3

ABB THQEL3 15-60Amp 3 Pole General Electric Lug Load Only

Price $8.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQEL3

Description

Terminal load lug for Q-line circuit breaker. 240 V class. 14 to 2/12 to 2 KCMIL (copper/aluminium) wire range.

Specifications

Brand Name GE Item Name Load Lug
Conductor Size 12-2 AWG, 14-2 AWG Amperage Rating 15 - 60 A
Conductor Type Aluminum/Copper For Use With Q-Line Circuit Breakers
UPC 783164160031

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok