Abbotsford
sie3ta3n8750

SIEMENS CANADA 3TA3N8750 500-750KCMIL 3 Piece Siemens Connector Kit Lug

Price $3,471.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3TA3N8750

Description

Breaker Md-nd 3 Al Lugs 3w 500-750kcmil

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Terminal Lug Kit Type Mechanical Lug
Size 500 - 750 kcmil Number of Pieces 3
Material Aluminum/Copper Series/Model 3TA
For Use With Sentron Series SMD6, M(X)D6, HM(X)D6, HMD6, CMD6, SCMD6, SND6, N(X)D6, HN(X)D6, SHND6, CND6, SCND6 MD and ND Frame Low Voltage Molded Case Circuit Breakers Includes (3) Barrel Lug
Standards WEEE 2012/19/EU Compliant, RoHS Compliant Application For use with Type SMD6, M(X)D6, HM(X)D6, HMD6, CMD6, SCMD6, SND6, N(X)D6, HN(X)D6, SHND6, CND6, SCND6
UPC 783643247345

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok