SIEMENS CANADA FD63T200 200Amp 600VAC 500VDC 3-Pole Siemens Type FD6-A Interchangeable Trip Unit Only
Description
ITE FD63T200 3P 200A600V TRIP UNIT
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker Trip Unit | Number of Poles | 3 |
Current Rating | 200 A | Type | Thermal Magnetic, FD6 |
Frame | FD | Dimensions | 5.1 in L x 4 in W x 4.7 in H |
For Use With | 3-Pole 22 kA 600 VAC/500 VDC Circuit Breakers | Standards | UL/HACR Listed |
Application | 40C Trip Unit Only | UPC | 783643211971 |
Packages
1 - UNIT - 1 |