ABB S201-C10 10Amp 1-Pole Type C System Pro M Compact S200 Miniature Circuit Breaker
Description
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (B,C,D,K,Z), configurations (1P,1P+N,2P,3P,3P+N,4P), breaking capacities (up to 6 kA at 230/400 V AC) and rated currents (up to 63A). All MCBs of the product range S200 comply with IEC/EN 60898-1, IEC/EN 60947-2, UL1077 and CSA 22.2 No. 235, allowing the use for residential, commercial and industrial applications. Bottom-fitting auxiliary contact can be mounted on S200 to save 50% space.
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Type | High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection | Series | S200 |
Number of Poles | 1 | Interrupt Rating | 20 kA at 133 VAC, 10 kA at 230 VAC |
Amperage Rating | 10 A | Voltage Rating | 480Y/277 VAC, 60/110 VDC |
Terminal Connection | Screw Lug | Mounting Type | DIN Rail |
Phase | 1 | Frequency Rating | 50/60 Hz |
Conductor Size | 18-4 AWG | Actuator | Insulation Group II, Black, Sealable |
Auxiliary Contacts | Yes | Housing Material | Insulation Group II, RAL 7035 |
Trip Type | Thermal Magnetic | Power Loss | 2.1 W |
Temperature Rating | -25 to 55 °C Ambient | Dimensions | 69 mm L x 17.5 mm W x 88 mm H |
Degree of Protection | IP20 | Environmental Conditions | 28 Cycles with 90 - 96% at 55 °C and 95 - 100% at 25 °C |
Standards | UL Listed, CSA Certified | Application | For Residential, Commercial and Industrial use |
UPC | 662019168739 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |