Abbotsford

SIEMENS CANADA Q160 60Amp 1-Pole 120V 10kA Type Q Plug-In Circuit Breaker

Price $78.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:Q160

Description

Plug-in type breakers are the most economical breakers on the market. They are designed for residential applications or light office. If you have a problem with one, it is recommended to change out the breaker and install a new one. Available in 1 Pole, 2 Pole and 3 Pole and even twins or duplex type or two in on unit. Molded case circuit plug-in breakers for panelboard mounting with insta-wire in 3 types of tripping speed Q=10KA, QH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 208Yvac.

Specifications

Brand Name Siemens Sub Brand Circuit Breakers
Item Name Circuit Breaker Type QP/MP
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 60 A Voltage Rating 120 VAC/VDC
Terminal Connection Plug-In Trip Range Thermal Magnetic
Frequency Rating 60 Hz Conductor Size 8-4AWG(CU/AL)
Actuator N/A Auxiliary Contacts N/A
Frame QP(125A) Trip Type Thermal Magnetic
Dimensions 3 in L x 1 in W x 3 in H Standards UL 489
Application For Electrical Distribution UPC 783643156265

Packages

1 - UNIT - 1