ents201c10

ABB S201-C10 10Amp 1-Pole Type C System Pro M Compact S200 Miniature Circuit Breaker

In Stock
Price $58.86 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:s201-c10

Description

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (B,C,D,K,Z), configurations (1P,1P+N,2P,3P,3P+N,4P), breaking capacities (up to 6 kA at 230/400 V AC) and rated currents (up to 63A). All MCBs of the product range S200 comply with IEC/EN 60898-1, IEC/EN 60947-2, UL1077 and CSA 22.2 No. 235, allowing the use for residential, commercial and industrial applications. Bottom-fitting auxiliary contact can be mounted on S200 to save 50% space.

Specifications

Brand Name Thomas & Betts Item Name Miniature Circuit Breaker
Type High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection Series S200
Number of Poles 1 Interrupt Rating 20 kA at 133 VAC, 10 kA at 230 VAC
Amperage Rating 10 A Voltage Rating 480Y/277 VAC, 60/110 VDC
Terminal Connection Screw Lug Mounting Type DIN Rail
Phase 1 Frequency Rating 50/60 Hz
Conductor Size 18-4 AWG Actuator Insulation Group II, Black, Sealable
Auxiliary Contacts Yes Housing Material Insulation Group II, RAL 7035
Trip Type Thermal Magnetic Power Loss 2.1 W
Temperature Rating -25 to 55 °C Ambient Dimensions 69 mm L x 17.5 mm W x 88 mm H
Degree of Protection IP20 Environmental Conditions 28 Cycles with 90 - 96% at 55 °C and 95 - 100% at 25 °C
Standards UL Listed, CSA Certified Application For Residential, Commercial and Industrial use
UPC 662019168739

Packages

1 - UNIT = (1) 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok