
GESCAN NCO230 2 Pole 30Amp 120/240V National Electrical Supply Circuit Breaker
Description
Circuit breaker FEDERAL PACIFIC 2 poles 30A 120/240V 10KA.
Specifications
Brand Name | Federal Pioneer | Sub Brand | Stab-Lok |
Item Name | Miniature Circuit Breaker | Type | Type NC, Standard |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 30 A | Voltage Rating | 120/240 VAC |
Terminal Connection | Screw Lug | Mounting Type | Plug-in |
Phase | 1 | Conductor Size | 14-6 AWG Copper and Aluminum |
Trip Type | Thermal Magnetic | Dimensions | 3-1/2 in L x 3 in W x 1 in D |
Standards | CSA Certified |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |