Description
Circuit breaker, plug-in type.
Specifications
| Brand Name | Cutler Hammer | Item Name | Arc Fault Circuit Interrupter |
| Type | Common Trip | Series | BR |
| Number of Poles | 2 | Interrupt Rating | 10 kA |
| Amperage Rating | 30 A | Voltage Rating | 120/240 VAC |
| Terminal Connection | Box Lug | Mounting Type | Plug-On |
| Phase | 1 | Conductor Size | 14-4 AWG Copper and Aluminum |
| Trip Type | Thermal Magnetic | Temperature Rating | 60 - 75 °F |
| Dimensions | 3 in L x 2 in W x 3 in H | For Use With | For Type BR Loadcenters |
| Standards | UL 489, Federal Specification W-C375 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 |