EATON LGE3300FAG 415/480V 300Amp 3-Pole Eaton Cutler-Hammer G-Series Fixed Thermal Adjustable Magnetic Molded Case Circuit Breaker
Description
Field-fit accessories. Common accessories through 630A . Space-saving footprint. High-performance current limiting designs up to 200 kAIC at 480V. Global ready: UL, CSA, CE, IEC, KEMA-KEUR listings. Complete breaker includes frame, trip unit, standard terminals and mounting hardware.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker | Number of Poles | 3 |
Interrupt Rating | 65 kAIC at 240 VAC, 35 kAIC at 480 VAC, 18 kAIC at 600 VAC | Amperage Rating | 300 A |
Voltage Rating | 480 V | Terminal Connection | Standard |
Frequency Rating | 50/60 Hz | Frame | LG |
Trip Type | Fixed Thermal, Adjustable Magnetic | Dimensions | 4.09 x 5.48 x 5.48 in |
Includes | Frame, Trip Unit, Standard Terminals and Mounting Hardware | Standards | CE, CSA Certified, IEC Rated, UL Listed |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 782116142385 |
Packages
1 - UNIT - 1 |