ABB ELECTRIFICATION CANADA INC XT3NU3175AFF000XXX XT3N 225 TMF 175-1750 3P F F UL/CSA
Description
Tmax Breaker Frame Size XT3N 225 Thermal Magnetic Fixed 175-1750 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association
Specifications
Brand Name | ABB | Sub Brand | Tmax XT |
Type | Molded Case Circuit Breaker | Number of Poles | 3 |
Voltage Rating | <NA>~~ | Frame | XT3 - to 225A, 600Y/347V (UL) / 250A, 690V (IEC) - Thermal magnetic protection~~ |
Trip Type | Fixed Thermal Magnetic | Standards | UL 80% rated / IEC dual rated |
Application | For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation | UPC | 888614402737 |
Packages
1 - UNIT - 1 |