Abbotsford
gedted124020wl

ABB TED124020WL 20Amp 480VAC 250VDC 2-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load

Price $1,111.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TED124020WL

Description

2 Pole 480 VAC 250 VDC 20 A WL Thermal Magnetic Breaker.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type TED Core E Mid Tier Number of Poles 2
Interrupt Rating 10 kA, 18 kA Amperage Rating 20 A
Voltage Rating 480 VAC, 250 VDC Terminal Connection Line/Load Lug
Frame E150 Trip Type Thermal Magnetic
Temperature Rating 60/75 °C Dimensions 2-3/4 in W x 3-3/8 in D x 6-5/16 in H
Standards cUL File No. E-11592, UL Listed Application Reverse Feed Applications
UPC 783164067996

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok