ABB TED124125WL 125Amp 480VAC 250VDC 2-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Description
Molded Case Circuit Breaker with core E family, mid tier interruption rating, 150 A frame rating, 2-pole, 480 V voltage rating, 125 A ampere rating, line and load lugs. Thermal-magnetic trip E150 line circuit breakers.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TED Core E Mid Tier | Number of Poles | 2 |
Interrupt Rating | 18 kA | Amperage Rating | 125 A |
Voltage Rating | 480 V | Terminal Connection | Line/Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 75 °C | Dimensions | 2-3/4 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164064605 |
Packages
1 - UNIT - 1 |