
ABB TED134020 20Amp 480VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker
Description
E150 Thermal magnetic moulded case circuit breaker. 20 A, 480 VAC, 3-pole.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | TED | Number of Poles | 3 |
Interrupt Rating | 18 kA at 480 V | Amperage Rating | 20 A |
Voltage Rating | 480 V | Terminal Connection | Bolt-On |
Phase | 3 | Frame | E150 |
Trip Type | Instantaneous/Long Time/Thermal Magnetic | UPC | 783164063813 |
Packages
1 - UNIT - 1 |