Abbotsford
gedtqd32150wl

ABB TQD32150WL 150Amp 10kA 240VAC 3-Pole General Electric Q-Line TQD Series Molded Case Circuit Breaker - Line & Load

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:TQD32150WL

Description

Thermal magnetic molded case circuit breaker. Non-interchangeable frame type. Q-line frame. Copper/aluminium line and load lugs. 3-poles, 150 A, 120/240, 240 VAC. 10 kAIC, 120 VAC interrupting rating. 10 kAIC, 120/240 VAC interrupting rating. 10 kAIC, 240 VAC interrupting rating. LI trip function. Standard continuous current rate. Reverse-feed. TCAL25 lugs. Fixed long time/instantaneous.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok