Abbotsford
SIE3RV20314SA10

SIEMENS 3RV20314SA10 Sirius Circuit Breaker 3 P, 690 V, 14 A, For Motor Starter Protection

Price $330.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RV20314SA10

Description

SIRIUS Class-10 circuit breaker with screw terminals electrical connection. Screw and snap-on mounting onto 35 mm standard mounting rail. Magnetic short-circuit trip. IP20 degree of protection. Operating temperature of -20 to 60°C.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Circuit Breaker Voltage Rating 690 V
Amperage Rating 14 A Short-Circuit Current 100 kA at 240 VAC
Frame Size S2 Trip Class 10
Dimensions 55 mm W x 149 mm D x 140 mm H Series/Model 3RV1
Frequency Rating 50/60 Hz Number of Poles 3
Terminal Connection Screw Lug Conductor Size (2) 18-3 AWG, (1) 18-2 AWG
Mounting Snap-On Degree of Protection IP20
Temperature Rating -20 to 60 °C Ambient Standards CSA Certified, UL Listed
Application For Motor Starter Protection UPC 887621919993

Packages

1 - UNIT - 1