SIEMENS CANADA LTD 3VA51706EC310AA0 BRKR 3VA51 3P 70A 65KA FTAM
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP UNIT. 3VA51 FRAME WITH HIGH (CLASS H) BREAKING CAPACITY. 70A 3-POLE (25KAIC AT 600Y/347) (65KAIC AT 480V). TM230 TRIP UNIT WITH FIXED Ir ADJUSTABLE Ii. SPECIAL FEATURES: WITHOUT LUGS. DIMENSIONS (W x H x D) IN: 3 x 5.5 x 3.7.
Specifications
Brand Name | Siemens | Sub Brand | 3VA~~ |
Type | 3VA5~~ | Number of Poles | 3 |
Interrupt Rating | WITH 65kA INTERRUPTION RATING~~ | Voltage Rating | 480 V |
Frame | 125A~~ | Trip Type | TM230 FIXED THERMAL ADJUSTABLE MAGNETIC~~ |
Standards | UL | UPC | 804766300790 |
Packages
1 - UNIT - 1 |