Abbotsford
SIEB380HH

SIEMENS US2:B380HH BREAKER 3P 80A 240V 65KHBL MOLDED CASE

Price $1,263.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:B380HH

Description

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case Circuit Breakers. Type: HBL Application: Electrical Distribution Standard: UL 489 Voltage Rating: 240V Amperage Rating: 80A Trip Range: Thermal Magnetic Interrupt Rating: 65 AIC Number Of Poles: 3P.

Packages

1 - UNIT - 1