Abbotsford
siebq1b015

SIEMENS CANADA BQ1B015 15Amp 1-Pole 120V 10kA Type BQ Common-Trip Bolt-On Molded Case Circuit Breaker

Price $42.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BQ1B015

Description

Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs are Circuit Protection Molded Case Circuit Breakers. 1-Pole circuit breaker type BQH. Rated 120V (060A) (AIR 22 kA). Special features Load side lugs are included.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Molded Case Circuit Breaker Type BQ
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Bolt-On, Stud Trip Range Thermal Magnetic
Actuator Switch Position Knob Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 4 in L x 3 in W x 1 in H Standards UL 489
Application Electrical Distribution UPC 783643102309

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok