SIEMENS CANADA BQD6140 40Amp 1-Pole 347V 10kA Type BQD6 Bolt-On Molded Case Circuit Breaker
Description
Molded case circuit bolt-on breakers for panelboard mounting in 1 type of tripping speed BQD=10KA. Available in versions 1 pole 347vac, 2 & 3 poles common trip 347vac/600Yvac.
Specifications
Brand Name | Siemens | Item Name | Circuit Breaker |
Type | BQD | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 40 A |
Voltage Rating | 347 V | Terminal Connection | Low Tab |
Frequency Rating | 50/60 Hz | Frame | 100 A, BQD6 |
Trip Type | THERMAL MAGNETIC TRIP UNIT | Temperature Rating | 40 °C |
Dimensions | 4 in L x 3 in W x 1 in H | Standards | UL 489 Listed, CSA C22.2 |
Application | For Construction | UPC | 783643304383 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |