Abbotsford
siebqd6320

SIEMENS CANADA BQD6320 20Amp 3-Pole 600/347V 10kA Type BQD6 Bolt-On Molded Case Circuit Breaker

Price $701.75 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BQD6320

Description

Molded case circuit bolt-on breakers for panelboard mounting in 1 type of tripping speed BQD=10KA. Available in versions 1 pole 347vac, 2 3 poles common trip 347vac/600Yvac.

Specifications

Brand Name Siemens Item Name Molded Case Circuit Breaker
Type BQD Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 347/600 VAC Terminal Connection Low Tab, Stud
Mounting Type Panelboard Frequency Rating 50/60 Hz
Actuator Switch Position Knob Frame 100 A
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 3 in L x 3 in W x 5 in H Standards UL 489, CSA C22.2
Application Construction UPC 783643304543

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok