sieqr22b125

SIEMENS CANADA QR22B125 125Amp 240VAC 2-Pole Type QR Molded Case Circuit Breaker

In Stock
Price $1,066.86 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:QR22B125

Description

Siemens QR circuit breakers have a compact design for use in North American markets. Features include the ability to handle higher interrupting ratings and in-rush currents, as well as available UL listed field-installable internal accessories. QR circuit breakers can be implemented in load centers, panelboards, switchboards, modular metering and meter centers.

Specifications

Brand Name Siemens Sub Brand Siemens
Item Name Molded Case Circuit Breaker Type General Purpose
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 125 A Voltage Rating 240 VAC
Terminal Connection Load Lug Frequency Rating 50/60 Hz
Frame QR Trip Type Thermal Magnetic
Temperature Rating 40 °C Standards UL489/CSA-C22.2/NOM-003
Application For Circuit Protection UPC 804766135378

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok