
SIEMENS CANADA CED63B110 110Amp 600VAC 500VDC 3-Pole Siemens Sentron™ Series Type CED6 Molded Case Circuit Breaker
Description
Molded case circuit FCL (fuseless current limiting) breakers for ED125A frame sentron mounting in 1 type of tripping speed CED6=100KA. Available in version 2 pole 250vdc/600vac, 3 poles 500vdc/600vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | CED6, Fuseless Current Limiting |
Number of Poles | 3 | Interrupt Rating | 100 kA |
Amperage Rating | 110 A | Voltage Rating | 600 VDC, 500 VAC |
Trip Range | N/A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | ED | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 4 in L x 2 in W x 6 in H |
Standards | HACR | Application | For Standard 40C Breaker |
UPC | 783643210769 |
Packages
1 - UNIT - 1 |