Abbotsford
siefd63f250

SIEMENS CANADA FD63F250 70-250Amp 3-Pole Siemens Type FD6-A Interchangeable Trip Frame Only

Price $1,658.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:FD63F250

Description

Molded case circuit breaker frame, 3 pole, 600V AC, 500V DC, 250 A, Interchangeable trip, Sentron series.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type FD6
Number of Poles 3 Interrupt Rating 22 kA
Amperage Rating 250 A Voltage Rating 600 VAC, 500 VDC
Trip Range 1100 - 2500 A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame FD Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 6.9 in L x 5.5 in W x 11.1 in H
Standards UL/HACR V Application For Frame Only
UPC 783643211537

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok